Base Wiring Duct, Type G, Wide Slot, Black, 1" x 4" x 1' (6-Pack)

  • Mfr # G1X4BL6

  • Zoro # G604859247


product price: $69.99
/pk 6, $11.67/ea

Key Features

Mounting Style
Mounting Holes
Color
Black
Material
Lead-Free PVC
Width
1"
Slot Width
0.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1X4BL6
Zoro #
G604859247
UPC #
7498361557
Country of Origin
United States

Dimensions

Width
1"
Height
4"
Slot Width
0.31
Overall Height
4.1
Overall Length
6 ft
Overall Width
1.25
Overall Width (In.)
1.25
Overall Width (mm)
32
Overall Length (m)
1.8
Overall Height (mm)
104.1
Slot Width (In.)
0.31
Overall Height (In.)
4.1
Slot Width (mm)
7.9
Overall Length (ft.)
6

Details

Item
Base Wiring Duct, Type G, Wide Slot
Mounting Style
Mounting Holes
Color
Black
Material
Lead-Free PVC
Standards
RoHS Compliant, UL Recognized, CE Compliant
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Wiring Duct Style
Wide Slot Wiring Duct
Product Type
Base Wiring Duct
Measurement System
Imperial
Wiring Duct Type
G
Cover Part Number
C1BL6
Mount Method
Mounting Holes
Flammability Rating
UL94 V-0
Product Class
Wire Routing, Management & Protection

Description

Panduct type G wide slot wiring duct, 1 W x 4 H, 6' length, PVC, black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.