Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Wiring Duct, Type G, Wide Slot, Black, 4" x 2" x 1' (6-Pack)

  • Mfr # G4X2BL6

  • Zoro # G0420723


product price: $72.55
/pk 6, $12.09/ea

Key Features

Color
Black
Material
Lead-Free PVC
Length
72"
Width
4"
Overall Length (m)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4X2BL6
Zoro #
G0420723
UPC #
7498362014
Country of Origin
United States

Dimensions

Length
72"
Width
4"
Height
2"
Overall Length (m)
1.8
Slot Width (In.)
0.31
Overall Width (In.)
4.25
Slot Width (mm)
7.9
Overall Height (mm)
53.8
Overall Length (ft.)
6
Overall Height (In.)
2.12
Overall Width (mm)
108
Overall Length
1.8 m

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
Black
Material
Lead-Free PVC
Flammability Rating
UL94 V-0
Product Type
Base Wiring Duct
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Measurement System
Imperial
Wiring Duct Type
G
Includes
Base Only
Cover Part Number
C4BL6
Mount Method
Mounting Holes
Wiring Duct Style
Wide Slot Wiring Duct
Cable Manager Type
Cable Duct
Additional Information
Thickness: 0.1 inch, Finger Style: Wide Finger (General Purpose), Mounting Hole Spacing: 1.50 inch
Product Material
Polyvinyl Chloride (PVC)
Product Color
Black
Certifications & Standards
RoHS, CSA, CE, UL94V-0
Product Line
Panduct
Product Name
6ft Panduct Type G - Wide Slot Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Wide Slot Duct,Pvc,4x2x6 ft.,Bl,PK6, Package Quantity 6
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.