Base Wiring Duct, Type G, Wide Slot, Black, 4" x 3" x 1' (6-Pack)

  • Mfr # G4X3BL6

  • Zoro # G507478477


product price: $77.99
/pk 6, $13.00/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Lead-Free PVC
Width
4.25 in
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4X3BL6
Zoro #
G507478477
UPC #
7498362022
Country of Origin
United States

Dimensions

Width
4.25 in
Height
3.12 in
Overall Length (m)
1.8
Overall Height (mm)
79.2
Slot Width (mm)
7.9
Overall Width (mm)
108
Overall Length (ft.)
6
Slot Width (In.)
0.31
Overall Width (In.)
4.25
Overall Height (In.)
3.12

Details

Color
Black
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Wiring Duct Style
Wide Slot Wiring Duct
Cover Part Number
C4BL6
Product Type
Base Wiring Duct
Measurement System
Imperial
Mount Method
Mounting Holes
Flammability Rating
UL94 V-0
Wiring Duct Type
G
Product Class
Wire Routing, Management & Protection

Description

Slotted Duct, PVC, 4X3X6', BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.