Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 1" x 3" x 1' (6-Pack)

  • Mfr # G1X3IB6

  • Zoro # G007478410


product price:  $48.95
/pk 6, $8.16/ea

Key Features

Color
Intrinsic Blue
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Overall Length (m)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1X3IB6
Zoro #
G007478410
UPC #
7498366140
Country of Origin
United States

Dimensions

Width
1"
Height
3"
Overall Length (m)
1.8
Overall Height (In.)
3.12
Overall Height (mm)
79.2
Overall Length (ft.)
6
Overall Width (mm)
32
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Width (In.)
1.25

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
Intrinsic Blue
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Cover Part Number
C1IB6
Wiring Duct Type
G
Measurement System
Imperial
Mount Method
Mounting Holes
Flammability Rating
UL94 V-0
Wiring Duct Style
Wide Slot Wiring Duct
Product Type
Base Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Wide Slot, 1x3, Blue, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.