Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 4" x 4" x 1' (6-Pack)

  • Mfr # G4X4IB6

  • Zoro # G407478515


product price:  $89.39
/pk 6, $14.90/ea
Free Shipping & Returns

Key Features

Color
Intrinsic Blue
Material
Lead-Free PVC
Overall Length
26.25 ft
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4X4IB6
Zoro #
G407478515
UPC #
7498362036
Country of Origin
United States

Dimensions

Width
4.25 in
Height
4.1 in
Overall Length
26.25 ft
Overall Height (mm)
104.1
Overall Height (In.)
4.1
Slot Width (mm)
7.9
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Width (In.)
4.25
Slot Width (In.)
0.31
Overall Width (mm)
108

Details

Color
Intrinsic Blue
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Wiring Duct Style
Wide Slot Wiring Duct
Product Type
Base Wiring Duct
Mount Method
Mounting Holes
Cover Part Number
C4IB6
Measurement System
Imperial
Flammability Rating
UL94 V-0
Wiring Duct Type
G
Product Class
Wire Routing, Management & Protection

Description

Slotted Duct, PVC, 4X4X6', IBLU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.