Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 2" x 1' (6-Pack)

  • Mfr # G.5X2LG6

  • Zoro # G007478328


product price:  $44.14
/pk 6, $7.36/ea

Key Features

Color
Light Gray
Material
Lead-Free PVC
Overall Length
1.8 m
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G.5X2LG6
Zoro #
G007478328
UPC #
7498345343
Country of Origin
United States

Dimensions

Width
0.5"
Height
2"
Overall Length
1.8 m
Overall Length (m)
1.8
Slot Width (In.)
0.37
Overall Height (mm)
51.6
Slot Width (mm)
9.4
Overall Width (In.)
0.69
Overall Length (ft.)
6
Overall Height (In.)
2.03
Overall Width (mm)
17.5

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
Light Gray
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Wiring Duct Style
Wide Slot Wiring Duct
Product Type
Base Wiring Duct
Wiring Duct Type
G
Measurement System
Imperial
Cover Part Number
C.5LG6
Mount Method
Mounting Holes
Flammability Rating
UL94V-0
Product Class
Wiring Duct & Duct Covers

Description

Wiring Duct, Wide Slot, 05x2, Gray, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.