Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 0.75" x 1' (6-Pack)

  • Mfr # G.75X.75LG6

  • Zoro # G107478372


product price:  $28.15
/pk 6, $4.69/ea

Key Features

Color
Light Gray
Material
Lead-Free PVC
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Overall Length
1.8 m
Includes
Base Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G.75X.75LG6
Zoro #
G107478372
UPC #
7498363886
Country of Origin
United States

Dimensions

Width
0.75"
Height
0.75"
Overall Length
1.8 m
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Width (mm)
23.6
Overall Length (m)
1.8
Overall Height (In.)
0.82
Overall Width (In.)
0.92
Overall Length (ft.)
6
Overall Height (mm)
20.8

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
Light Gray
Material
Lead-Free PVC
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Includes
Base Only
Flammability Rating
UL94 V-0
Wiring Duct Style
Wide Slot Wiring Duct
Mount Method
Mounting Holes with Adhesive
Wiring Duct Type
G
Product Type
Base Wiring Duct
Measurement System
Imperial
Cover Part Number
C.75LG6
Product Class
Wiring Duct & Duct Covers

Description

Wiring Duct, Wide Slot, 075x075, Gray, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.