Zoro Homepage

Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack), Adhesive

  • Mfr # G.75X1.5LG6-A

  • Zoro # G0419630


product price: $45.79
/pk 6, $7.63/ea

Key Features

Material
Lead-Free PVC
Length
72"
Mount Method
Mounting Holes with Adhesive
Overall Height (mm)
39.9
Overall Length (m)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G.75X1.5LG6-A
Zoro #
G0419630
UPC #
7498354555
Country of Origin
United States

Dimensions

Length
72"
Width
0.75"
Height
1.5"
Overall Height (mm)
39.9
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Width (mm)
23.6
Overall Height (In.)
1.57
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Width (In.)
0.92

Description

W Slot Adh Duct,Pvc,.75x1.5x6 ft.,Lg,PK6, Package Quantity 6
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.