
Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 2" x 1' (6-Pack), Adhesive
Mfr # G.75X2LG6-A
Zoro # G007478465
product price:Â $52.15
/pk 6, $8.69/eaKey Features
Material
Lead-Free PVC
Includes
Base Only
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Overall Height (mm)
51.7
Product Type
Base Wiring Duct
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G.75X2LG6-A
Zoro #
G007478465
UPC #
7498363990
Country of Origin
United States
Dimensions
Width
0.92 in
Height
2.03 in
Overall Height (mm)
51.7
Overall Length (ft.)
6
Slot Width (In.)
0.31
Overall Width (In.)
0.94
Slot Width (mm)
7.9
Overall Length (m)
1.8
Overall Height (In.)
2.03
Overall Width (mm)
23.6
Details
Color
Light Gray
Material
Lead-Free PVC
Includes
Base Only
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Product Type
Base Wiring Duct
Note
Cover Part Number
C.75LG6
Flammability Rating
UL94 V-0
Wiring Duct Type
G
Mount Method
Mounting Holes with Adhesive
Measurement System
Imperial
Wiring Duct Style
Wide Slot Wiring Duct
Product Class
Wire Routing, Management & Protection
Description
Slotted Duct, PVC, 75X2X6', ADH, LGRY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.