Base Wiring Duct, Type G, Wide Slot, Light Gray, 1.5" x 5" x 1' (6-Pack)

  • Mfr # G1.5X1LG6

  • Zoro # G907478404


product price:  $36.95
/pk 6, $6.16/ea

Key Features

Color
Light Gray
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Overall Length
1.8 m
Includes
Base Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1.5X1LG6
Zoro #
G907478404
UPC #
7498363921
Country of Origin
United States

Dimensions

Width
1.5"
Height
1"
Overall Length
1.8 m
Overall Length (ft.)
6
Slot Width (In.)
0.31
Overall Length (m)
1.8
Overall Width (In.)
1.75
Overall Height (mm)
28.4
Slot Width (mm)
7.9
Overall Height (In.)
1.12
Overall Width (mm)
44.5

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
Light Gray
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Wiring Duct Style
Wide Slot Wiring Duct
Cover Part Number
C1.5LG6
Flammability Rating
UL94 V-0
Wiring Duct Type
G
Mount Method
Mounting Holes
Measurement System
Imperial
Product Type
Base Wiring Duct
Product Class
Wiring Duct & Duct Covers

Description

Wiring Duct, Wide Slot, 15x1, Gray, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.