Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1.5" x 1' (6-Pack)

  • Mfr # G2X1.5LG6

  • Zoro # G207478425


product price:  $45.65
/pk 6, $7.61/ea

Key Features

Color
Light Gray
Material
Lead-Free PVC
Includes
Base Only
Overall Length
1.8 m
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2X1.5LG6
Zoro #
G207478425
UPC #
7498354582
Country of Origin
United States

Dimensions

Width
2"
Height
1.5"
Overall Length
1.8 m
Overall Width (In.)
2.25
Slot Width (mm)
7.9
Overall Length (m)
1.8
Overall Height (In.)
1.62
Overall Height (mm)
41.1
Overall Length (ft.)
6
Overall Width (mm)
57.2
Slot Width (In.)
0.31

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
Light Gray
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Cover Part Number
C2LG6
Wiring Duct Type
G
Measurement System
Imperial
Wiring Duct Style
Wide Slot Wiring Duct
Mount Method
Mounting Holes
Flammability Rating
UL94V-0
Product Type
Base Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Wide Slot, 2x15, Gray, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.