Base Wiring Duct, Type G, Wide Slot, Light Gray, 4" x 2" x 1' (6-Pack), Adhesive

  • Mfr # G4X2LG6-A

  • Zoro # G0420032


product price:  $64.15
/pk 6, $10.69/ea

Key Features

Material
Lead-Free PVC
Length
72"
Cover Part Number
C4LG6
Overall Width (mm)
108
Overall Width (In.)
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G4X2LG6-A
Zoro #
G0420032
UPC #
7498354693
Country of Origin
United States

Dimensions

Length
72"
Width
4"
Height
2"
Overall Width (mm)
108
Overall Width (In.)
4.25
Overall Height (mm)
53.8
Overall Length (m)
1.8
Slot Width (mm)
7.9
Overall Length (ft.)
6
Overall Height (In.)
2.12
Slot Width (In.)
0.31
Overall Length
22.96 ft

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
Light Gray
Material
Lead-Free PVC
Cover Part Number
C4LG6
Flammability Rating
UL94 V-0
Measurement System
Imperial
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Wiring Duct Type
G
Wiring Duct Style
Wide Slot Wiring Duct
Product Type
Base Wiring Duct
Mount Method
Mounting Holes with Adhesive
Additional Information
Thickness: 0.08 inch, Mounting Holes: 1.50 inch
Product Line
Panduct
Cable Manager Type
Cable Duct
Product Name
6ft Panduct Type G - Wide Slot Wiring Duct
Product Material
Polyvinyl Chloride (PVC)
Product Color
Light Gray
Certifications & Standards
RoHS, CSA, UL94V-0, CE
Product Class
Wire Routing, Management & Protection

Description

Panduct® type G wide slot wiring duct, 4 W x 2 H, 6' length, PVC, adhesive, light gray.
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.