Base Wiring Duct, Type G, Wide Slot, White, 0.5 in x 2 in x 1ft, 6PCs

  • Mfr # G.5X2WH6

  • Zoro # G107478327


product price:  $45.25
/pk 6, $7.54/ea

Key Features

Color
White
Material
Lead-Free PVC
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Includes
Base Only
Overall Height (In.)
2.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G.5X2WH6
Zoro #
G107478327
UPC #
7498381462
Country of Origin
United States

Dimensions

Width
0.5"
Height
2"
Overall Height (In.)
2.03
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Height (mm)
51.6
Overall Width (mm)
17.5
Slot Width (mm)
7.9
Slot Width (In.)
0.31
Overall Width (In.)
0.69

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
White
Material
Lead-Free PVC
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Includes
Base Only
Product Type
Base Wiring Duct
Wiring Duct Style
Wide Slot Wiring Duct
Cover Part Number
C.5WH6
Flammability Rating
UL94 V-0
Measurement System
Imperial
Mount Method
Mounting Holes
Wiring Duct Type
G
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Wide Slot, 05x2, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.