Base Wiring Duct, Type G, Wide Slot, White, 0.5" x 5" x 1' (6-Pack)

  • Mfr # G.5X1WH6

  • Zoro # G807478504


product price:  $28.40
/pk 6, $4.73/ea

Key Features

Color
White
Material
Lead-Free PVC
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Includes
Base Only
Slot Width (In.)
0.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G.5X1WH6
Zoro #
G807478504
UPC #
7498363881
Country of Origin
United States

Dimensions

Width
0.69 in
Height
2.03 in
Slot Width (In.)
0.31
Overall Length (m)
1.8
Overall Height (In.)
1.06
Slot Width (mm)
7.9
Overall Height (mm)
26.9
Overall Width (mm)
17.5
Overall Length (ft.)
6
Overall Width (In.)
0.69

Details

Color
White
Material
Lead-Free PVC
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Includes
Base Only
Product Type
Base Wiring Duct
Mount Method
Mounting Holes
Flammability Rating
UL94 V-0
Wiring Duct Type
G
Wiring Duct Style
Wide Slot Wiring Duct
Cover Part Number
C.5WH6
Measurement System
Imperial
Product Class
Wire Routing, Management & Protection

Description

Slotted Duct, PVC, 5X1X6', WHT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.