Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 2" x 1' (6-Pack), Adhesive

  • Mfr # G.75X2WH6-A

  • Zoro # G307478363


product price:  $43.79
/pk 6, $7.30/ea

Key Features

Material
Lead-Free PVC
Overall Length
6 ft
Includes
Base Only
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Overall Width (In.)
0.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G.75X2WH6-A
Zoro #
G307478363
UPC #
7498363991
Country of Origin
United States

Dimensions

Width
0.75"
Height
2"
Overall Length
6 ft
Overall Width (In.)
0.94
Overall Length (m)
1.8
Overall Height (In.)
2.03
Overall Height (mm)
51.7
Overall Length (ft.)
6
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Width (mm)
23.6

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
White
Material
Lead-Free PVC
Includes
Base Only
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Cover Part Number
C.75WH6
Mount Method
Mounting Holes with Adhesive
Wiring Duct Style
Wide Slot Wiring Duct
Measurement System
Imperial
Flammability Rating
UL94 V-0
Product Type
Base Wiring Duct
Wiring Duct Type
G
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Wide Slot, 075x2, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.