
Base Wiring Duct, Type G, Wide Slot, White, 1" x 4" x 1' (6-Pack), Adhesive
Mfr # G1X4WH6-A
Zoro # G207478463
product price:Â $63.15
/pk 6, $10.53/eaKey Features
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Overall Width (mm)
32
Measurement System
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G1X4WH6-A
Zoro #
G207478463
UPC #
7498354700
Country of Origin
United States
Dimensions
Width
1.25 in
Height
4.1 in
Overall Width (mm)
32
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Length (m)
1.8
Overall Height (In.)
4.1
Overall Length (ft.)
6
Overall Width (In.)
1.25
Overall Height (mm)
104.1
Description
Slotted Duct, PVC, 1X4X6', ADH, WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.