Base Wiring Duct, Type G, Wide Slot, White, 2" x 2" x 1' (6-Pack), Adhesive

  • Mfr # G2X2WH6-A

  • Zoro # G307478516


product price:  $51.77
/pk 6, $8.63/ea

Key Features

Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Wiring Duct Style
Wide Slot Wiring Duct
Overall Height (In.)
2.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2X2WH6-A
Zoro #
G307478516
UPC #
7498354717
Country of Origin
United States

Dimensions

Width
2.25 in
Height
2.12 in
Overall Height (In.)
2.12
Overall Width (In.)
2.25
Overall Width (mm)
57.2
Slot Width (In.)
0.31
Overall Length (ft.)
6
Overall Length (m)
1.8
Slot Width (mm)
7.9
Overall Height (mm)
53.8

Details

Color
White
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Wiring Duct Style
Wide Slot Wiring Duct
Cover Part Number
C2WH6
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Mount Method
Mounting Holes with Adhesive
Product Type
Base Wiring Duct
Measurement System
Imperial
Wiring Duct Type
G
Flammability Rating
UL94 V-0
Standards Met
RoHS Compliant, UL Recognized, CE Compliant
Sub Brand
Panduct®
Product Class
Wire Routing, Management & Protection

Description

Slotted Duct, PVC, 2X2X6', ADH, WHT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.