Base Wiring Duct, Type G, Wide Slot, White, 2.5" x 3" x 1' (6-Pack)

  • Mfr # G2.5X3WH6

  • Zoro # G007478434


product price:  $62.99
/pk 6, $10.50/ea

Key Features

Color
White
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Overall Height (In.)
3.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2.5X3WH6
Zoro #
G007478434
UPC #
7498363936
Country of Origin
United States

Dimensions

Width
2.5"
Height
3"
Overall Height (In.)
3.12
Overall Height (mm)
79.2
Slot Width (mm)
7.9
Overall Width (mm)
69.9
Overall Width (In.)
2.75
Slot Width (In.)
0.31
Overall Length (ft.)
6
Overall Length (m)
1.8

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
White
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Wiring Duct Type
G
Wiring Duct Style
Wide Slot Wiring Duct
Mount Method
Mounting Holes
Measurement System
Imperial
Flammability Rating
UL94 V-0
Product Type
Base Wiring Duct
Cover Part Number
C2.5WH6
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Wide Slot, 25x3, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.