Base Wiring Duct, Type G, Wide Slot, White, 4" x 1.5" x 1' (6-Pack)

  • Mfr # G4X1.5WH6

  • Zoro # G607478469


product price:  $47.59
/pk 6, $7.93/ea

Key Features

Color
White
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Cover Part Number
C4WH6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4X1.5WH6
Zoro #
G607478469
UPC #
7498363952
Country of Origin
United States

Dimensions

Width
4.25 in
Height
1.62 in
Overall Length (ft.)
6
Slot Width (In.)
0.31
Overall Width (In.)
4.25
Overall Height (In.)
1.62
Overall Height (mm)
41.1
Overall Width (mm)
108
Slot Width (mm)
7.9
Overall Length (m)
1.8

Details

Color
White
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Cover Part Number
C4WH6
Wiring Duct Style
Wide Slot Wiring Duct
Mount Method
Mounting Holes
Product Type
Base Wiring Duct
Flammability Rating
UL94 V-0
Measurement System
Imperial
Wiring Duct Type
G
Product Class
Wire Routing, Management & Protection

Description

Slotted Duct, PVC, 4X15X6', WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.