Bdleretnr, .75" Bdle, No 6screw, Bl, PK100

  • Mfr # BR.75-E6-C

  • Zoro # G0420489


product price:  $119.99
/pk 100, $1.20/ea
Free Shipping & Returns

Key Features

Width
0.78 in
Height
0.94"
For Use With
QB Components - QB-BASE175-Q and QB-S6-500-L, or stand-alone
Color
Black
Material
Nylon 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR.75-E6-C
Zoro #
G0420489
UPC #
7498360191
Country of Origin
United States

Dimensions

Width
0.78 in
Height
0.94"
Overall Length (In.)
0.44
Overall Width (mm)
19.8
Maximum Bundle Diameter (mm)
19.05
Screw Size
#6
Overall Height (mm)
24.1
Overall Length (mm)
112
Overall Width (In.)
0.78
Overall Height (In.)
0.95
Maximum Bundle Diameter (In.)
0.75
Overall Length
0.44 in

Details

Item
Bdleretnr,.75" Bdle,#6screw,Bl,PK100
For Use With
QB Components - QB-BASE175-Q and QB-S6-500-L, or stand-alone
Color
Black
Material
Nylon 6.6
Application
Suitable for 0.75" Maximum Bundle Capacity
Product Type
Harness Board Accessory
Environment
Indoor
Mount Method
Two #6 (M3) Screws
Additional Information
Environment: Indoors
Cable Manager Type
Cable Retainer
Product Material
Nylon 6.6
Certifications & Standards
RoHS
Product Name
Wire Bundle Retainer
Product Color
Black
Product Class
Harness Boards & Accessories

Description

Bundle retainer, #6 screw (M3), .75" (19.1mm) bundle, .95" (24.1mm) standoff height, impact resistant nylon 6.6, black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.