Zoro Homepage

Beam Clamp, 100 PK

  • Mfr # P16M24SM

  • Zoro # G304859806


product price: $163.99
/pk 100, $1.64/ea
Free Shipping & Returns

Key Features

For Use With
Conduit
Max. Load (Lb.)
25
Standards
RoHS Complaint
Color
Various
Mounting Type
Snap Close
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16M24SM
Zoro #
G304859806
UPC #
7498363854
Country of Origin
United States

Details

Item
Threaded Rod Hanger
For Use With
Conduit
Max. Load (Lb.)
25
Standards
RoHS Complaint
Color
Various
Mounting Type
Snap Close
Type
Snap Close Conduit Clip
Application
Attach Conduit to Beam - Side Mount
Environment
Indoor
Body Material
Assembly
Product Type
Snap Close Conduit Clip
Mount Method
Snap Close
Vertical Static Load Capacity (kg)
11.3
Vertical Static Load Capacity (lb)
25

Description

Beam clamp for 1/8" - 1/4" flange with 1" snap close conduit clip, side mount, static load capacity: 25 lbs. vertically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.