Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam Clamp, 100 PK

  • Mfr # P20M24SM

  • Zoro # G504859637


product price: $201.99
/pk 100, $2.02/ea
Free Shipping & Returns

Key Features

For Use With
Conduit
Color
Various
Standards
RoHS Complaint
Mounting Type
Clamp
Max. Load (Lb.)
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20M24SM
Zoro #
G504859637
UPC #
7498363856
Country of Origin
United States

Details

Item
Threaded Rod Hanger
For Use With
Conduit
Color
Various
Standards
RoHS Complaint
Mounting Type
Clamp
Max. Load (Lb.)
25
Type
Snap-Close Conduit Clip
Application
Attach Conduit to Beam - Side Mount
Product Type
Snap-Close Conduit Clip
Mount Method
Clamp
Vertical Static Load Capacity (kg)
11.3
Vertical Static Load Capacity (lb)
25
Environment
Indoor
Body Material
Assembly
Maximum Load Capacity
25 lb
Mount Type
Clamp

Description

Beam clamp for 1/8"-1/4" flange, 1-1/4" snap closed conduit clip, side mount, static load capacity: 25 lbs. vertically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.