
Beam Clamp, 100 PK
Mfr # P812M24
Zoro # G204858589
product price: $161.99
/pk 100, $1.62/ea
Free Shipping & Returns
Key Features
For Use With
Conduit
Type
Snap-Close Conduit Clip
Max. Load (Lb.)
75
Mounting Type
Clamp
Standards
RoHS Complaint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P812M24
Zoro #
G204858589
UPC #
7498362968
Country of Origin
United States
Details
Item
Threaded Rod Hanger
For Use With
Conduit
Type
Snap-Close Conduit Clip
Max. Load (Lb.)
75
Mounting Type
Clamp
Standards
RoHS Complaint
Color
Various
Application
Attach Conduit to Beam - Bottom Mount
Mount Method
Clamp
Body Material
Assembly
Product Type
Snap-Close Conduit Clip
Vertical Static Load Capacity (lb)
75
Vertical Static Load Capacity (kg)
34
Environment
Indoor
Mount Type
Clamp
Maximum Load Capacity
75 lbs.
Description
Beam clamp for 1/8" - 1/4" flange with 1/2" - 3/4" snap closed conduit clip, bottom mount, static load capacity: 75 lbs. vertcally.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.