Zoro Homepage

Beam Clamp, 100 PK

  • Mfr # P812M58SM

  • Zoro # G004858543


product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns

Key Features

For Use With
Conduit
Color
Various
Max. Load (Lb.)
25
Standards
RoHS Complaint
Mounting Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P812M58SM
Zoro #
G004858543
UPC #
7498363882
Country of Origin
United States

Details

Item
Threaded Rod Hanger
For Use With
Conduit
Color
Various
Max. Load (Lb.)
25
Standards
RoHS Complaint
Mounting Type
Clamp
Type
Snap-Close Conduit Clip
Application
Attach Conduit to Beam - Side Mount
Vertical Static Load Capacity (kg)
11.3
Body Material
Assembly
Vertical Static Load Capacity (lb)
25
Product Type
Snap-Close Conduit Clip
Mount Method
Clamp
Environment
Indoor
Mount Type
Clamp
Maximum Load Capacity
25 lbs.

Description

Beam clamp for 5/16" - 1/2" flange with 1/2" - 3/4" snap closed conduit clip, side mount, static load capacity: 25 lbs. vertically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.