Zoro Homepage

Belleville Compression Washer, 3/8"(9.5m

  • Mfr # CW-38-L

  • Zoro # G2800999


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Height
0.1 in
Color
Gray
For Use With
Aluminum connectors to copper and/or steel pads
Overall Height (In.)
0.1
Product Type
Compression Connectors - Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-38-L
Zoro #
G2800999
UPC #
7498391412
Country of Origin
United States

Dimensions

Height
0.1 in
Overall Height (In.)
0.1

Details

Color
Gray
For Use With
Aluminum connectors to copper and/or steel pads
Product Type
Compression Connectors - Accessories
Product Class
Wire Termination

Description

Belleville Compression Washer, 3/8"(9.5mm) Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.