Cable Clip, Nylon 6/6, 0.38 in Bundle Dia., Natural, 1.46 in L, 200 PK

  • Mfr # BEC38-A-T

  • Zoro # G2994165


product price:  $210.99
/pk 200, $1.05/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
0.38 in
Mounting Method
Adhesive
Length
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEC38-A-T
Zoro #
G2994165
UPC #
7498322305
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.38 in
Length
1.46 in
Width
1.24 in
Height
0.52 in

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Natural
Mounting Method
Adhesive
Color
Natural
Clamp Material
Nylon 6/6
Application
Route and Secure Cords and Cables
Horizontal Static Load Capacity (lb)
0.91
Vertical Static Load Capacity (kg)
0.411
Adhesive Material
Rubber
Vertical Static Load Capacity (lb)
0.91
Environment
Indoor
Horizontal Static Load Capacity (kg)
0.411

Description

Bevel Entry Cord Clip, Adh., .38" (9.7mm) Bundle, NAT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.