Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black H-tap Cover

  • Mfr # CVR250-1

  • Zoro # G2993307


product price: $11.79
/ea

Key Features

Standards
Flammability Rating UL94V-0; 486A and 486B with Panduit HTCT series connectors
Height
2.05 in
Width
1.55 in
Material
Durable Weather Resistant Polypropylene
Overall Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVR250-1
Zoro #
G2993307
UPC #
7498343877
Country of Origin
Mexico

Dimensions

Height
2.05 in
Width
1.55 in
Overall Length
3.38 in

Details

Item
H-Tap Cover
Standards
Flammability Rating UL94V-0; 486A and 486B with Panduit HTCT series connectors
Material
Durable Weather Resistant Polypropylene
Product Class
Grounding & Bonding

Description

Black H-tap Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.