Zoro Homepage

BLANK INSERT, NET KEY KEYSTONE, ELECTRIC IVORY ROHS

  • Mfr # NKBMEI-X

  • Zoro # G3728734


product price: $0.62
/ea
Sold in multiples of 15 for $9.30

Key Features

Color
Electric Ivory
Material
ABS
Product Type
Standard Panel
Number of Module Spaces
1
Module Type
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKBMEI-X
Zoro #
G3728734
UPC #
74983860357
Country of Origin
Unknown

Dimensions

Overall Depth (In.)
0.79
Overall Width (In.)
0.64
Overall Height (In.)
0.87

Details

Color
Electric Ivory
Material
ABS
Product Type
Standard Panel
Number of Module Spaces
1
Module Type
Keystone
Product Name
NKBMEI-X Blank Keystone Module
Product Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.