Zoro Homepage

BLANK INSERT, NET KEY KEYSTONE, WHITE ROHS

  • Mfr # NKBMWH-X

  • Zoro # G3728962


product price: $0.57
/ea
Sold in multiples of 15 for $8.55

Key Features

Color
White
Material
ABS
Product Type
Blanking Panel
Overall Height (In.)
0.87
Overall Depth (In.)
0.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKBMWH-X
Zoro #
G3728962
UPC #
74983860371
Country of Origin
Unknown

Dimensions

Overall Height (In.)
0.87
Overall Depth (In.)
0.79
Overall Width (In.)
0.64

Details

Color
White
Material
ABS
Product Type
Blanking Panel
Module Type
Keystone
Number of Module Spaces
1
Product Name
NKBMWHX Netkey Keystone Blank Module
Product Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.