Zoro Homepage

Blank Module, 0.72" H, Off-White, PK10

  • Mfr # CMBIW-X

  • Zoro # G315289661


product price: $3.49
/pk 10, $0.35/ea

Key Features

Color
Off-White
Number of Ports
1
Overall Height
3/4 in
Overall Depth
1 3/8 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMBIW-X
Zoro #
G315289661
UPC #
074983586905
Country of Origin
Costa Rica

Dimensions

Overall Height
3/4 in
Overall Depth
1 3/8 in
Overall Width
5/8 in

Details

Item
Blank Module
Color
Off-White
Number of Ports
1
Standards
RoHS

Description

Blank Module, Termination Type Not Applicable, Compatible Cable Performance Category Not Applicable, Compatible Connector Type Not Applicable, Color Off-White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Resistance Properties Not Applicable, Standards RoHS, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.