Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Tongue Compression Lug, Standard Barrel, Copper, Brown

  • Mfr # LCA500-00-6

  • Zoro # G2763296


product price: $23.36
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
1.54 in
Tongue Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA500-00-6
Zoro #
G2763296
UPC #
7498371948
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
1.54 in
Length
2.9"
Overall Length
4.27 in
Tongue Width (mm)
39.1
Wire Strip Length (In.)
1.81
Overall Length (In.)
4.27
Copper Code Conductor Size (kcmil)
500
Overall Length (mm)
108.5
Tongue Thickness (In.)
0.22
Barrel Length (In.)
1.75
Tongue Thickness (mm)
5.6
Tongue Width (In.)
1.54
Wire Strip Length (mm)
46

Details

Item
Blank Tongue Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Die Code
20
Color Code
Brown
Features
Corrosion Resistant
Panduit Die Index Number
P87
UL Temperature Rating (°C)
90
Finish/Coating
Tin-Plated
Base Material
Copper
Maximum Voltage (kV)
35
Product Type
Compression Connectors - Lugs
Burndy Die Index Number
20
Product Name
Terminal Connector
Connector Details
1 x Terminal
Connector Plating
Tin
Product Material
Copper
Product Class
Wire Termination

Description

Copper Compression Lug, Blank Tongue, 500 Kcmil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.