Zoro Homepage

Blanking Panel, 2 in, Black, PK5

  • Mfr # TLBP1S-V

  • Zoro # G216287094


product price: $92.29
/pk 5, $18.46/ea
Free Shipping & Returns

Key Features

Overall Depth
1 3/4 in
Rack Units
1
Overall Width
19 in
Product Type
Blanking Panel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLBP1S-V
Zoro #
G216287094
UPC #
074983322978
Country of Origin
United States

Dimensions

Overall Depth
1 3/4 in
Overall Width
19 in
Overall Height
2 in

Details

Item
Blanking Panel
Rack Units
1
Product Type
Blanking Panel
Color
Black
For Use With
Wall Cabinets, Racks
Material
Plastic
Features
Toolless
Standards
CEA 310-E Compliant, RoHS Compliant

Description

Blanking Panel, Color Black, For Use With Wall Cabinets, Racks, Features Toolless, Material Plastic, Product Type Tool-Less Blanking Panel, Rack Units 1, Overall Depth 1 3/4 in, Overall Height 2 in, Overall Width 19 in, Standards CEA 310-E Compliant, RoHS Compliant, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.