Shop PANDUIT
See all product information
Create Account
Blanking Panel - International Gray - 10
- Mfr # NKBMIG-X
- Zoro # G104860200
product price:Â
$
3.49
/pk of 10, $0.35/ea
Sold in multiples of 3Â pks for
$10.47
Key Features
Type
Blank Module
Color
Gray
Material
ABS
Height
0.87 in
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKBMIG-X
- Zoro #
- G104860200
- UPC #
- 7498386036
- Country of Origin
- Costa Rica
- Type
- Blank Module
- Color
- Gray
- Material
- ABS
- Standards
- RoHS Compliant
- Product Type
- Blank Module
- Module Type
- Keystone
- Standards Met
- RoHS Compliant
- Number of Module Spaces
- 1
- Product Class
- Audio Video Modules
- Product Color
- International Gray
Dimensions
- Height
- 0.87 in
- Overall Height
- 0.87
- Width
- 0.64 in
- Depth
- 0.79 in
- Overall Width
- 0.64
- Overall Width (mm)
- 16.3
- Overall Depth (mm)
- 20
- Overall Height (In.)
- 0.87
- Overall Depth (In.)
- 0.79
- Overall Width (In.)
- 0.64
- Overall Height (mm)
- 22.2
Description
The NetKey Blank Module reserves a one module space in NetKey Patch Panels, Faceplates, and Surface Mount Boxes for future use and is international gray.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.