BLANKING SHADE 4-51 CONSEC RACK UNIT BLK
Mfr # FLBSIM-51
Zoro # G016553153
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Depth
3.1 in
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLBSIM-51
Zoro #
G016553153
UPC #
74983969609
Country of Origin
United States
Dimensions
Width
19 in
Depth
3.1 in
Compatible Rack Height
51U
Details
Item
Blanking Panel
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.