Zoro Homepage

Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK

  • Mfr # P6MB18A

  • Zoro # G104858818


product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
0.38 in
For Use With
Conduit; EMT
Conduit Size
0.38
Mounting Type
Screw, Rod
Type
Box Support Assemblies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6MB18A
Zoro #
G104858818
UPC #
7498363150
Country of Origin
United States

Dimensions

Conduit Size
0.38
Maximum Compatible Conduit Size (mm)
9.53
Maximum Compatible Conduit Size (In.)
0.38

Details

Item
Hanger
Nominal/Conduit Pipe
0.38 in
For Use With
Conduit; EMT
Mounting Type
Screw, Rod
Type
Box Support Assemblies
Standards
RoHS Compliant
Application
(1) Secure 3/8" Conduit (Mc/Ac Cable) and 4" Square Boxes to Most Structures(2) Provide 3/8" Conduit (Mc/Ac Cable) Support on Both Sides of Electrical Box
Product Type
Box Support Assemblies
Mount Method
Screw

Description

Box support assembly for 3/8 EMT/Rigid/IMC conduit, or 14-2 through 12-3 MC/AC cable, for 4 square box, non-threaded center hole for screw or threaded rod mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.