Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box to Stud Support, NOVAL Accessory, Steel

  • Mfr # PMEB1

  • Zoro # G3144175


product price: $46.99
/pk 25, $1.88/ea

Key Features

Material
Steel
Color
Silver
Application
Attach Electrical Box to Stud
Finish
Pre-Galvanized
Box Type
Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMEB1
Zoro #
G3144175
UPC #
7498374198
Country of Origin
China

Details

Item
Stud Support
Material
Steel
Color
Silver
Application
Attach Electrical Box to Stud
Finish
Pre-Galvanized
Box Type
Electrical

Description

Electrical Box Mounting Support Bracket for 2.50", 3.50" or 4.00" Stud Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.