Zoro Homepage

Box To T-Bar Fstnr, Flush-Offset Mnt, PK50

  • Mfr # P512

  • Zoro # G1629413


product price: $458.99
/pk 50, $9.18/ea
Free Shipping & Returns

Key Features

Application
Accommodate 24" T-Bar Span
Maximum Compatible Rod Size (mm)
609.6
Maximum Compatible Rod Size (In.)
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P512
Zoro #
G1629413
UPC #
7498364000
Country of Origin
United States

Dimensions

Maximum Compatible Rod Size (mm)
609.6
Maximum Compatible Rod Size (In.)
24

Details

Item
T-Bar
Application
Accommodate 24" T-Bar Span

Description

Box To T-Bar Fstnr,Flush-Offset Mnt,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.