Zoro Homepage

Bracket, 2Pc, Ladder Rack, 12rod

  • Mfr # F2PCLB12

  • Zoro # G307479476


product price: $230.99
/pk 10, $23.10/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Threaded Rod, Support 4x4, 6x4, 12x4, 24x4 Systems
Height
1.7 in
Color
Black
Length
1.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2PCLB12
Zoro #
G307479476
UPC #
7498385509
Country of Origin
United States

Dimensions

Height
1.7 in
Length
1.66 in
Width
1.8 in
Overall Height
1.7 in
Overall Length
1.66 in
Overall Width
1.8 in

Details

Item
Ladder Rack
Material
Steel
For Use With
Threaded Rod, Support 4x4, 6x4, 12x4, 24x4 Systems
Color
Black
Application
The 12X4 Routing System Shall be a System of Channel, Fittings, and Brackets Designed to Segregate, Route, and Protect Fiber Optic and High Performance Copper Cabling.
Product Class
Fiber Routing Systems

Description

Bracket, 2Pc, Ladder Rack, 12rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.