Zoro Homepage

Bracket, Conduit Use, Steel, Galvanized

  • Mfr # PSGB16A

  • Zoro # G804858446


product price: $181.99
/pk 50, $3.64/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
For Use With
Conduit
Standards
RoHS Compliant
Length
4-ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSGB16A
Zoro #
G804858446
UPC #
7498363054
Country of Origin
United States

Dimensions

Length
4-ft

Details

Item
Bracket
Material
Steel
Finish
Galvanized
For Use With
Conduit
Standards
RoHS Compliant
Type
Box Mounting Bracket
Color
Silver
Application
Mounts 2-1/8" Deep Boxes to Studs on 16" Centers
Product Type
Box Mounting Bracket
Finish/Coating
Galvanized

Description

Box mounting bracket to support 2-1/8" box-to-studs on 16" centers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.