Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket, L Wall Mount, 4x46x4

  • Mfr # FR6LB

  • Zoro # G207479491


product price: $331.99
/pk 10, $33.20/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Fast Assembly to Channel, Support 4x4, 6x4 Systems
Overall Width
2 in
Color
Black
Overall Height
4.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR6LB
Zoro #
G207479491
UPC #
7498379922
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Height
4.49 in
Length
8.88 in

Details

Item
L Wall Mount Bracket
Material
Steel
For Use With
Fast Assembly to Channel, Support 4x4, 6x4 Systems
Color
Black
Application
The Fiberrunner 6X4 Routing System is a System of Channel, Fittings and Brackets Designed to Segregate, Route, and Protect Fiber Optic and High PerformanceCopper Cabling, Suited for Data Center Applications

Description

Bracket, L Wall Mount, 4x46x4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.