Braided Cable Sleeve, 0.12 in Inside Dia., 1/4 in Max Bundle Dia., 1 ft, Polyethylene Terephthalate
Mfr # SE12PFR-MR0
Zoro # G013321854
product price: $716.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
0.12 in
For Maximum Bundle Diameter
1/4 in
Length
1 ft
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE12PFR-MR0
Zoro #
G013321854
UPC #
074983706518
Country of Origin
Mexico
Dimensions
Inside Diameter
0.12 in
For Maximum Bundle Diameter
1/4 in
Length
1 ft
Details
Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Description
Braided Expandable Sleeving, .12" (3.2 mm) diameter, provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, Flame Retardant, Polyethylene Terephthalate, 1000 ft (604.8 m) reel. Color Black with White Tracer.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.