Zoro Homepage

Braided Cable Sleeve, 0.375 in Inside Dia., 0.38 in Max Bundle Dia., 150 ft, Black

  • Mfr # SE38PSFR-CLR0

  • Zoro # G804860234


product price: $452.99
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
0.38 in
Material of Construction
Flame Retardant Polyethylene Terephthalate
Sleeve Construction
Braided
Description/Special Features
(1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, Lack of Halogens, and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loading; (3) Flammability Rating: UL 1441 VW-1
Temp. Range
257 Degrees F to -94 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE38PSFR-CLR0
Zoro #
G804860234
UPC #
61305679651
Country of Origin
United States

Dimensions

Inside Diameter
0.375 in
For Maximum Bundle Diameter
0.38 in
Length
150 ft

Details

Item
Cable Sleeve
Material of Construction
Flame Retardant Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Description/Special Features
(1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, Lack of Halogens, and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loading; (3) Flammability Rating: UL 1441 VW-1
Temp. Range
257 Degrees F to -94 Degrees F
Standards
CSA Certified; Flammability; Halogen Free; RoHS; UL Recognized E116868
Application
(1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, Lack of Halogens, and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loading

Description

Braided Expandable Sleeving, .375" diameteRaceway (9.53mm), provides continuous Abrasion Resistance for Wires, Cables and Tubing. The highly flexible open Weave will not trap heat or humidity, Black, Flame Retardant Polyethylene Terephthalate, 150 ft. per Reel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.