
Braided Cable Sleeve, 0.38 in Inside Dia., 0.38 in Max Bundle Dia., 150 ft, Black
Mfr # SE38PS-CLR0
Zoro # G104860217
product price: $352.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
0.38 in
For Maximum Bundle Diameter
0.38 in
Length
150 ft
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE38PS-CLR0
Zoro #
G104860217
UPC #
61305679652
Country of Origin
United States
Dimensions
Inside Diameter
0.38 in
For Maximum Bundle Diameter
0.38 in
Length
150 ft
Details
Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Standards
CSA Certified; Flammability; Halogen Free; RoHS; UL Recognized E116868
Description/Special Features
(1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, Lack of Halogens, and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loading; (3) Flammability Rating: UL94V-0
Temp. Range
257 Degrees F to -94 Degrees F
Application
(1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, Lack of Halogens, and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loading
Description
Braided Expandable Sleeving, .375" diameteRaceway (9.53mm), provides continuous Abrasion Resistance for Wires, Cables and Tubing. The highly flexible open Weave will not trap heat or humidity, Black, Polyethylene Terephthalate, 150 ft. per Reel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.