Zoro Homepage

Braided Cable Sleeve, 0.38 in Inside Dia., 1/2 in Max Bundle Dia., 200 ft, Black

  • Mfr # SE38PFR-TR0

  • Zoro # G0793112


product price: $338.99
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
1/2 in
Material of Construction
Flame Retardant Polyethylene Terephthalate
Sleeve Construction
Braided
Standards
CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant
Temp. Range
-94 Degrees to 257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE38PFR-TR0
Zoro #
G0793112
UPC #
7498322209
Country of Origin
Mexico

Dimensions

Inside Diameter
0.38 in
For Maximum Bundle Diameter
1/2 in
Length
200 ft

Details

Item
Cable Sleeve
Material of Construction
Flame Retardant Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Standards
CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant
Temp. Range
-94 Degrees to 257 Degrees F
Description/Special Features
Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Flammability Rating: UL 1441 VW-1
Certifications & Standards
RoHS, CSA, UL224

Description

Braided Expandable Sleeving,0.38"x200ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.