Zoro Homepage

Braided Cable Sleeve, 1-1/2 in Inside Dia., 50 ft, Copper, Silver

  • Mfr # SE150TC-L

  • Zoro # G613321780


product price: $1,158.99
/ea
Free Shipping & Returns

Key Features

Length
50 ft
Material of Construction
Copper
Sleeve Construction
Braided
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE150TC-L
Zoro #
G613321780
UPC #
613056824775
Country of Origin
United States

Dimensions

Inside Diameter
1-1/2 in
Length
50 ft

Details

Item
Cable Sleeve
Material of Construction
Copper
Sleeve Construction
Braided
Color
Silver

Description

Tinned Copper Braided Sleeving, 1.5 Inches (38.1 mm) Nominal Inside Diameter, Current Capacity is 25 AMPS, Conforms to MIL-SPEC-AA-59569, 50 Feet (15.2 Meters) Reel. Sleeving is made from Electro-plated Tin Copper and provides EMI, RFI, and ESD Protection for cables. The sleeving provides continuous,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.