Braided Cable Sleeve, 1 in Inside Dia., 1 in Max Bundle Dia., 100 ft, Polyethylene Terephthalate
Mfr # SE100PS-CR0
Zoro # G814878144
product price: $524.89
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1 in
For Maximum Bundle Diameter
1 in
Length
100 ft
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE100PS-CR0
Zoro #
G814878144
UPC #
74983960736
Country of Origin
Mexico
Dimensions
Inside Diameter
1 in
For Maximum Bundle Diameter
1 in
Length
100 ft
Details
Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.