Braided Cable Sleeve, 1/4 in Inside Dia., 0.375 in Max Bundle Dia., 200 ft, Black
Mfr # SE25PFR-TR0
Zoro # G213321845
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1/4 in
For Maximum Bundle Diameter
0.375 in
Length
200 ft
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE25PFR-TR0
Zoro #
G213321845
UPC #
074983202577
Country of Origin
Mexico
Dimensions
Inside Diameter
1/4 in
For Maximum Bundle Diameter
0.375 in
Length
200 ft
Details
Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Description
Braided Expandable Sleeving, .25" (6.4 mm) diameter, provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, Flame Retardant, Polyethylene Terephthalate, 200 ft (61.0 m) reel. Color Black with White Tracer.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.