Braided Cable Sleeve, 1/4 in Inside Dia., 200 ft, Polyethylene Terephthalate, Black
Mfr # SE25PS-TR0
Zoro # G715797520
product price: $388.59
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1/4 in
Length
200 ft
Color
Black
Sleeve Construction
Braided
Material of Construction
Polyethylene Terephthalate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE25PS-TR0
Zoro #
G715797520
UPC #
74983960712
Country of Origin
Mexico
Dimensions
Inside Diameter
1/4 in
Length
200 ft
Details
Item
Cable Sleeve
Color
Black
Sleeve Construction
Braided
Material of Construction
Polyethylene Terephthalate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.