Zoro Homepage

Braided Cable Sleeve, 2 in Inside Dia., 50 ft, Copper, Silver

  • Mfr # SE200TC-L

  • Zoro # G013321809


product price: $1,475.99
/ea
Free Shipping & Returns

Key Features

Length
50 ft
Material of Construction
Copper
Sleeve Construction
Braided
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE200TC-L
Zoro #
G013321809
UPC #
613056824782
Country of Origin
United States

Dimensions

Inside Diameter
2 in
Length
50 ft

Details

Item
Cable Sleeve
Material of Construction
Copper
Sleeve Construction
Braided
Color
Silver

Description

Tinned Copper Braided Sleeving, 2 Inches (50.8 mm) Nominal Inside Diameter, Current Capacity is 25 AMPS, Conforms to MIL-SPEC-AA-59569, 50 Feet (15.2 Meters) Reel. Sleeving is made from Electro-plated Tin Copper and provides EMI, RFI, and ESD Protection for cables. The sleeving provides continuous a,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.