Zoro Homepage

Braided Cable Sleeve, 3/4 in Inside Dia., 1-1/4 in Max Bundle Dia., 100 ft, Black

  • Mfr # SE75P-CR0

  • Zoro # G0793471


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
3/4 in
For Maximum Bundle Diameter
1-1/4 in
Length
100 ft
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE75P-CR0
Zoro #
G0793471
UPC #
7498320239
Country of Origin
Mexico

Dimensions

Inside Diameter
3/4 in
For Maximum Bundle Diameter
1-1/4 in
Length
100 ft

Details

Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Description/Special Features
Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Flammability Rating: UL94V-0
Temp. Range
-94 Degrees to 257 Degrees F
Standards
CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant

Description

Braided Expandable Sleeving,0.75"x100ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.